Motion
CRW5N 1/4" FLEX HANDLE

Crescent Wrench
CRW5N 1/4" FLEX HANDLE

BREAKER BAR 6" 1/4"DR
MI ITEM #06714985
MFR #CRW5N 1/4" FLEX HANDLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CRW5N 1/4" FLEX HANDLE

BREAKER BAR 6" 1/4"DR
MI ITEM #06714985
MFR #CRW5N 1/4" FLEX HANDLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRW5N 1/4" FLEX HANDLE

Specifications

  • Drive Size
    1/4 in
  • ANSI Spec
    ASME B107.10
  • Overall Length
    6 in
  • Tool Type
    Breaker Bar
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text