Motion
HPVE-26-1
Cam Follower - 40 mm Roller Dia., 19.4 mm Roller Width, Sealed
Mi Item #06715000
MFR #HPVE-26-1
Price$331.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 40 mm Roller Dia., 19.4 mm Roller Width, Sealed
Mi Item #06715000
MFR #HPVE-26-1

Mfr description
HPVE-26-1 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.96/each

Specifications

Dimensions

  • Roller Diameter  
    40 mm
  • Roller Width  
    19.4 mm
  • Stud Diameter  
    13 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009122600
  • Product Type
    V-Groove Cam Followers
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)