Motion
7100081365

3M
7100081365

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Medium+ Grade
Mi Item #06715081
MFR #7100081365
Price$22.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100081365

Non-Woven & Deburring Wheel - 3.0000 in Wheel Dia., Medium+ Grade
Mi Item #06715081
MFR #7100081365

Mfr description
65083 3 IN X 1/4 IN X NH 6C MED+ ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unitized construction enhances abrasive durability and strength, helping prolong service life
  • Non-woven construction permits dust and debris to escape, minimizing loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.97/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.2500 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Grade
    Medium+
  • Long Description
    The 7100081365 Non-Woven & Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material and features a Medium+ grade, 3.0000 in wheel diameter, 0.2500 in wheel thickness, and Unitized wheel type, suitable for blending, edge finishing, and surface preparation.
  • Manufacturer Upc Number
    00048011650838
  • UPC_NO
    00048011650838
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)