Motion
49-16-2660S

MILWAUKEE TOOL
49-16-2660S

EXACT™ 1/2 in. Stainless Steel Die
Mi Item #06715113
MFR #49-16-2660S
Price$24.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2660S

EXACT™ 1/2 in. Stainless Steel Die
Mi Item #06715113
MFR #49-16-2660S

Mfr description
49-16-2660S 1/2" DIE
  • Rated for both mild and stainless steel
  • Improves setup and slug removal speed
  • Compatible with competitive knockout tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.81/each

Specifications

Dimensions

  • Hole Diameter
    1/2 in

Details

  • Color
    Black
  • Includes
    1/2 in. stainless steel die
  • Manufacturer Upc Number
    045242311606
  • Material
    Steel
  • UPC_NO
    045242311606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)