Motion
NCDGDA63-0100-XC6

SMC CORP OF AMERICA
NCDGDA63-0100-XC6

NCDGDA63-0100-XC6
Mi Item #06715200
MFR #NCDGDA63-0100-XC6
Price$131.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGDA63-0100-XC6

NCDGDA63-0100-XC6
Mi Item #06715200
MFR #NCDGDA63-0100-XC6

Mfr description
NCDGDA63-0100-XC6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.30/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    1.0000 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable Air Cushion
  • Hardware Type
    Double Clevis Bracket
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis style
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)