Motion
68762
Dualie 3AA Laser Intrinsically Safe Flashlight with Red Laser
MI ITEM #06715450
MFR #68762
Price$79.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dualie 3AA Laser Intrinsically Safe Flashlight with Red Laser
MI ITEM #06715450
MFR #68762

Mfr description
68762 PROPOLYMER LASER FLASHLIGHT
  • White LED 150 lumen spot beam goes 175 meters
  • Light/Laser/Combo modes
  • Class I, Div. 1 rated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.94/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    7 in
  • Weight
    6.8 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    7700 cd
  • Complete Light Output
    150 lm
  • Complete Run Time
    17 hrs
  • Features & Benefits
    • White LED 150 lumen spot beam goes 175 meters • Light/Laser/Combo modes • Class I, Div. 1 rated • Durable corrosion proof polymer with a texture for a sure grip • IP67 waterproof and dust-tight • Laser mode runs 70 hours • Rugged clip grabs onto shirts, pockets and gear
  • Includes
    (3) AA alkaline batteries, Pocket clip
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926687622
  • Maximum Light Output
    150 lm
  • Maximum Run Time
    17 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IP67
  • UL Listing
    CL I, ZN 0, IIC, Class III, Exia, T-Code: T4, Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • UPC_NO
    080926687622
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)