Motion
49027-0010
Packing Extractor Deluxe Tool Set, 30 Pieces
MI ITEM #06715454
MFR #49027-0010
Price$1,134.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packing Extractor Deluxe Tool Set, 30 Pieces
MI ITEM #06715454
MFR #49027-0010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,134.66/each

Specifications

Details

  • Additional Details
    Garlock Deluxe packing tool set is the most complete tool set used for removing compression packing from stuffing boxes for pumps, valves and boat propeller shafts, and other applications. The Duluxe Set contains a combination of solid and flexible shaft extactors, hooks, brushes, packing knife and replaceable tips. Corkscrew tips are used for most packing. Solid shaft picks are used for removal of packing that breaks up easily. Woodscrew tips are used for hardened packing. Brushes are used for cleaning the stuffing box. Replaceable tips are included to replace worn tips. All tools are made in the USA.
  • Applications
    Packing removal from stuffing box for valves, pumps, and other applications
  • Harmonization Code
    8205598000
  • Includes
    (2) F-1, 7-1/2" Flexible Hooks with tips, (2) F-2, 11" Flexible Hooks with tips, (2) F-3, 14-1/2" Flexible Hooks with tips, (1) P-7, 1/8" Diameter Solid Shaft Extractor, (1) P-8, 3/16" Diameter Solid Shaft Extractor, (1) P-9, 5/16" Diameter Solid Shaft Extractor, (2) S-1, 6" Extractors with Tips, (2) S-2, 10" Extractors with Tips, (2) S-3, 14" Extractors with Tips, (1) C-1, Extra Screw tip for 7 1/2" Hook, (1) C-2, Extra Screw tip for 11" Hook, (1) C-3, Extra Screw tip for 14-1/2" Hook, (1) W-1, Spare Wood Screw Tip, (1) W-2, Spare Wood Screw Tip, (1) W-3, Spare Wood Screw Tip, (1) B-1,Brush Set 2PCS, (1) B-2, Brush Set 2PCS, (1) Lantern Gland Thread Adapter kit sizes, 8-32, 10-32, 10-24, (1) Lantern Gland thread Adapter kit sizes, 1/4-20, 1/4-28, 5/16-18, (1) Wrench, (2) "O" Ring Extractors, (1) Packing Cutting Knife With Leather Sheath, (1)Rustproof box
  • Manufacturer Upc Number
    NULL
  • Number Of Pieces
    30
  • Tool Type
    Packing Extractor Deluxe Tool Set

Overview

Mfr description
TOOLS DELUXE PACKING TOOL KIT MAT SPEC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought