Motion
49027-0034
49027-0034
MI ITEM #06715458
MFR #49027-0034
Price$42.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
49027-0034
MI ITEM #06715458
MFR #49027-0034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.52/each

Specifications

Dimensions

  • Length
    7 in

Details

  • Additional Details
    Garlock flexible packing hooks with non-removable corkscrew tips are used to remove packing from stuffing boxes.
  • Applications
    Packing removal from stuffing box for valves, pumps, and other applications
  • Harmonization Code
    8205598000
  • Manufacturer Upc Number
    NULL
  • Tool Type
    F-00 Packing Extractor Hook
  • UPC_NO
    717744943066

Overview

Mfr description
TOOLS F-00 FLEX HOOK 6" NON REMOVEABLE
  • F-00 is an extra small flexible packing hook with non-removable tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought