Motion
49027-0029
49027-0029
MI ITEM #06715460
MFR #49027-0029
Price$104.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
49027-0029
MI ITEM #06715460
MFR #49027-0029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.75/each

Specifications

Dimensions

  • Length
    30 in

Details

  • Additional Details
    Garlock flexible packing hooks with non-removable corkscrew tips are used to remove packing from stuffing boxes.
  • Applications
    Packing removal from stuffing box for valves, pumps, and other applications
  • Harmonization Code
    8205598000
  • Manufacturer Upc Number
    NULL
  • Tool Type
    F-6 Packing Extractor Hook
  • UPC_NO
    717744943011

Overview

Mfr description
TOOLS F-6 FLEX HOOK 30" NON-REMOVABLE
  • F-6 is a large flexible packing hook with non-removable tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought