Motion
49185-0001
Guillotine Packing Ring Cutter for Shafts up to 10 in and all packing types up to 1 in cross-section
Mi Item #06715468
MFR #49185-0001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guillotine Packing Ring Cutter for Shafts up to 10 in and all packing types up to 1 in cross-section
Mi Item #06715468
MFR #49185-0001

Mfr description
TOOLS GUILLOTINE RING CUTTER 10" MAT
  • Guillotine Ring cutter with long bed for cutting ringsto fit a 10" max diameter shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Garlock Guillotine Packing Cutter with long cutting bed is for cutting packing of all types including Kevlar fiber, copper sheated, and wire core packing. This cutter cuts packing sizes up to 1" at 45 degree or butt angles and for shaft diameters up to 10".
  • Applications
    Packing cutting tool for accurate cutting of packing before installation
  • Harmonization Code
    8205598000
  • Manufacturer Upc Number
    NULL
  • Tool Type
    Large Guillotine Packing Ring Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)