Motion
CDQ2B50-40DCMZ-J79WL

SMC CORP OF AMERICA
CDQ2B50-40DCMZ-J79WL

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #06715539
MFR #CDQ2B50-40DCMZ-J79WL
List Price$204.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-40DCMZ-J79WL

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #06715539
MFR #CDQ2B50-40DCMZ-J79WL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.10/each for your price

Overview

Mfr description
CDQ2B50-40DCMZ-J79WL COMPACT CYLINDER,

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    40 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Port Size
    1/4 BSPT
  • Cushion Type
    Rubber Bumper
  • Options Included
    Auto Switch, Magnetized
  • Options
    With rubber bumper/Rod end male thread
  • Auto-Switch
    J79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text