Specifications
Dimensions
- Cord Length50 ft
- Impeller Diameter9.30 in
- Max ft of Head50 ft
Details
- Discharge4.00 in
- Frequency60 Hz
- Horsepower15 hp
- Impeller MaterialHigh Chrome
- Max Solids1.20 in
- Maximum Flow Rate400 gpm
- Pump Body MaterialCast Iron
- SealDouble Mechanical Seal
- Supporting Product Brochure
- Type DesignDL
Overview
Mfr description
DL-15 SUBMERSIBLE AGITATOR
- Capacities to 3500 gpm (800 m3/hr)
- Heads to 175 ft (53 meters)
- Ideal for class 1 slurries
- Sizes up to 10” (250mm) discharge
- Agitators as standard up to DL-30 (optional on DL-50)
- High chrome wear components
- DL-4 and DL-7.5 available with chopper packages
- Run dry capability
- Built-in thermal protection
- Built-in cooling jacket
- Large internal clearances