Motion
M350AP
Anchor Shackle - 1/2 in, 3-1/4 ton Capacity, Alloy, Powder Coated
MI ITEM #06715714
MFR #M350AP
List Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Shackle - 1/2 in, 3-1/4 ton Capacity, Alloy, Powder Coated
MI ITEM #06715714
MFR #M350AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.97/each for your price

Overview

Mfr description
M350AP 1/2 ANCHOR SHACKLE WLL 3T
  • 3/8" to 2" sizes made in the U.S.A. from domestic (U.S.A.) Special Bar Quality (SBQ) steel having fine grain, reduced sulfur and phosphorus.
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Available in sizes 3/8" to 3"
  • Available finishes include powder coated, galvanized or self-colored
  • Shackles meet dimensional, marking and performance requirements of RR-C-271
  • Special testing and certification is available if requested at the time of the order
  • Design factor 5:1

Specifications

  • Shackle Size
    1/2 in
  • Weight Capacity
    3-1/4 ton
  • Width Between The Eyes
    0.84 in
  • Eye Diameter
    0.70 in
  • Bolt/Pin Diameter
    0.63 in
  • Inside Shackle Length
    1.94 in
  • Inside Shackle Width
    1.38 in
  • Material
    Alloy
  • Finish Coating
    Powder Coated
  • Working Load Limit
    3 3/10 ton
  • Manufacturer Product Page
  • Weight
    0.75 lbs
  • Additional Details
    WLL: 2 to 12 Tons Sizes: 3/8 to 3-1/2 in. CM Alloy Shackles are designed with a 5:1 design factor and have a strength rating approximately 5% higher than a comparable-sized carbon shackle and about 25% stronger than super strong shackles. Anchor shackles can be side loaded or used for multiple connections.
  • UPC_NO
    043927460816
  • Pin Type
    Round Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought