Motion
12353010005

PFANNENBERG
12353010005

Heat Exchanger - Air to Water, 115 V, 60 Hz, 10748 Btu/h, 3150 W Cooling Capacity, Temperature Control 47°F to 122°F - Factory setting 95°F, Light Grey - RAL 7035, Galvanized Steel - Powder Coated Material
Mi Item #06715764
MFR #12353010005
Price$3,646.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
12353010005

Heat Exchanger - Air to Water, 115 V, 60 Hz, 10748 Btu/h, 3150 W Cooling Capacity, Temperature Control 47°F to 122°F - Factory setting 95°F, Light Grey - RAL 7035, Galvanized Steel - Powder Coated Material
Mi Item #06715764
MFR #12353010005

Mfr description
12353010005 HEAT EXCHANGER 120V
  • American Made
  • Legacy Model compatible with our existing PWS 7000 Series Air to Water Heat Exchangers
  • Rugged design made for harsh ambient conditions and environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,646.29/each

Specifications

Dimensions

  • Depth
    7.48 in
  • Height
    37.40 in
  • Weight
    51 lbs
  • Width
    15.75 in

Details

  • Color
    Light Grey - RAL 7035
  • Cooling Capacity
    10748 Btu/h
  • Environmental Protection Standard
    Type 12/3R/4
  • Flow Rate
    2 gpm
  • Fluid Connections
    1/2 in Hose Barb
  • Frequency
    60 Hz
  • Fuse Rating
    16 A
  • Heat Exchanger Type
    Air to Water
  • Important Details
    Cooling capacity is based on water supply @ 50°F
  • Location
    Indoors, Outdoors
  • Manufacturer Product Page
  • Material
    Galvanized Steel - Powder Coated
  • Maximum Noise Level
    54 dB
  • Mounting Style
    Side Mount
  • Nominal Run Current
    3.8 A
  • Operation Manual
  • Power Consumption
    453 W
  • Series
    PWS
  • Standards
    UL, cUL, CE
  • Technical Data Sheet
  • Temperature Control Range
    47°F to 122°F - Factory setting 95 °F
  • Typical Applications
    Extreme conditions with high ambient and or extremely dirty, caustic environments, Industrial automation enclosures, Electrical control cabinet, Pump panel, Commercial Bakery Enclosures
  • Voltage
    115 V
  • Voltage Tolerance
    ± 10%
  • Water Pressure
    145 psig
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)