Motion
7000031419 3M SCOTCHLOK ALUMINUM TWO HOLE LUG 40160, UP TO 35 KV, 400 KCMIL

3M
7000031419 3M SCOTCHLOK ALUMINUM TWO HOLE LUG 40160, UP TO 35 KV, 400 KCMIL

3M™ Scotchlok™ Aluminum Two Hole Lug 40160, up to 35 kV, 400 kcmil, Green, 10/Case
MI ITEM #06715901
MFR #7000031419 3M SCOTCHLOK ALUMINUM TWO HOLE LUG 40160, UP TO 35 KV, 400 KCMIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031419 3M SCOTCHLOK ALUMINUM TWO HOLE LUG 40160, UP TO 35 KV, 400 KCMIL

3M™ Scotchlok™ Aluminum Two Hole Lug 40160, up to 35 kV, 400 kcmil, Green, 10/Case
MI ITEM #06715901
MFR #7000031419 3M SCOTCHLOK ALUMINUM TWO HOLE LUG 40160, UP TO 35 KV, 400 KCMIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000031419 3M SCOTCHLOK ALUMINUM TWO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel sealing caps are color coded to help to indicate the wire guage
  • Made of aluminum for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV voltage applications
  • UL Listed and RoHS 2011/65/EU Compliant

Specifications

  • Color
    Green
  • Manufacturer Upc Number
    00054007136736
  • Minimum Order Quantity
    10
  • Overall Length
    6.88 in
  • UPC_NO
    00054007136736
  • Weight
    0.482 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text