Motion
A1916
Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
MI ITEM #06716325
MFR #A1916
List Price$21.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
MI ITEM #06716325
MFR #A1916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.77/ft for your price

Overview

Mfr description
A1916 ROUND-WIRE SPRING GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    1.88 in
  • Outside Diameter
    2.12 in
  • Overall Length
    480.00
  • Material
    Carbon Steel
  • Type
    Spring Guard
  • Color
    Galvanized
  • Manufacturer Catalog Number
    A1916
  • Standards Met
    ASTM A764
  • Weight
    0.70 lb
  • Height
    2.12 in
  • Length
    480.00
  • Manufacturer Upc Number
    725975570937
  • UPC_NO
    725975570937
  • Series
    A1900 series
  • Description
    Weatherhead A1900 series Hose and Tubing Protectors Spring Guard
  • Product Types
    Spring Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought