Motion
A9900
Weatherhead A9900 series Hose and Tubing Protectors Heavy Duty Poly Hose Guard
Mi Item #06716326
MFR #A9900
Price$7.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A9900 series Hose and Tubing Protectors Heavy Duty Poly Hose Guard
Mi Item #06716326
MFR #A9900

Mfr description
A9900 POLY HOSE GUARD
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.01/ft

Specifications

Dimensions

  • Height
    0.63 in
  • Inside Diameter
    0.491999 in
  • Length
    1200.00
  • Outside Diameter
    0.63 in
  • Overall Length
    1200.00
  • Weight
    0.06 lb

Details

  • Color
    Black
  • Description
    Weatherhead A9900 series Hose and Tubing Protectors Heavy Duty Poly Hose Guard
  • Manufacturer Catalog Number
    A9900
  • Manufacturer Upc Number
    757522867726
  • Material
    Polyethylene
  • Product Types
    Hose Guard
  • Series
    A9900 series
  • Type
    Hose Guard
  • UPC_NO
    757522867726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)