Motion
A6912
Weatherhead A6900 series Hose and Tubing Protectors Fire Sleeve
MI ITEM #06716331
MFR #A6912
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead A6900 series Hose and Tubing Protectors Fire Sleeve
MI ITEM #06716331
MFR #A6912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A6912 FIRE SLEEVE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    0.75 in
  • Outside Diameter
    1.09 in
  • Overall Length
    1200.00
  • Material
    Fiberglass and Silicone
  • Type
    Firesleeve
  • Color
    Red-Orange
  • Manufacturer Catalog Number
    A6912
  • Standards Met
    SAE AS1072-12
  • Weight
    0.30 lb
  • Height
    1.09 in
  • Length
    1200.00
  • Manufacturer Upc Number
    725975706336
  • UPC_NO
    725975706336
  • Series
    A6900 series
  • Description
    Weatherhead A6900 series Hose and Tubing Protectors Fire Sleeve
  • Product Types
    Firesleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text