Motion
T-7004
Weatherhead Preset Tool
MI ITEM #06716344
MFR #T-7004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Preset Tool
MI ITEM #06716344
MFR #T-7004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.63 in
  • Length
    1.26 in
  • Tool Weight
    0.06 in
  • Weight
    0.06 lb
  • Width
    0.63 in

Details

  • Manufacturer Upc Number
    639789358950
  • Part Type
    Ermeto Preset Tool
  • Product Type
    Hose Crimper Hand Tools

Overview

Mfr description
T-7004 ERMETO PRESET TOOL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought