Motion
T-7006
Weatherhead Preset Tool
MI ITEM #06716346
MFR #T-7006
List Price$1,041.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Preset Tool
MI ITEM #06716346
MFR #T-7006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,041.08/each for your price

Overview

Mfr description
T-7006 ERMETO PRESET TOOL
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Specifications

  • Tool Weight
    0.11 in
  • Height
    0.75 in
  • Length
    1.50 in
  • Manufacturer Upc Number
    639789358974
  • Part Type
    Ermeto Preset Tool
  • Weight
    0.11 lb
  • Width
    0.75 in
  • Product Type
    Hose Crimper Hand Tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text