Motion
H03924-100
Weatherhead (Eaton) Hydraulic Suction Hose - 1-1/2 in ID, 2.07 in OD, 150 psi Working Pressure, 600 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #06716350
MFR #H03924-100
Your Price$33.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Suction Hose - 1-1/2 in ID, 2.07 in OD, 150 psi Working Pressure, 600 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #06716350
MFR #H03924-100

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$33.99/ft(List $39.09)

Overview

Mfr description
H03924-100 SUCTION HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    757522761796
  • Working Pressure
    150 psi
  • Applications
    Suction applications for hydraulics, crude fuel and lubricating oils, gasoline, air, water and chemical transfer.
  • Pressure Rating
    150 psi
  • Burst Pressure
    600 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    2.07 in
  • Hose Reinforcement Material
    Fabric and Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Operating Temperature Range
    -40 to 275 °F
  • UPC_NO
    757522761796
  • Color
    Black
  • Overall Length
    50.00 ft
  • Minimum Bend Radius
    5.00 in
  • Wall Thickness
    0.29 in
  • Dash Size
    -24
  • NMFC Number
    70
  • Segment Code
    B
  • Hose Weight
    85.00 lb
  • Compatible Fittings
    430U
  • Height
    2.07 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Standards Met
    SAE J1942/1|ABS
  • Bend Radius
    5 in
  • Description Keyword
    SAE 100R4
  • Inside Diameter
    1.5 in
  • Max Pressure
    150 psi
  • Outside Diameter
    2.07 in
  • Hose Length
    50.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Suction applications for hydraulics, crude fuel and lubricating oils, gasoline, air, water and chemical transfer.
  • Conductivity
    Conductive
  • Construction
    Multi Braid
  • Lay Line Style
    Ink Wheel
  • Trade Name/Number
    H039 Series
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    275 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    50.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    85.00 lb
  • Manufacturer Catalog Number
    H03924-100
  • Trade / Brand Name
    H039 Series
  • Description
    Weatherhead H039 Series Rubber Hydraulic Braided hose
  • Hose Dash Size
    -24
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi
  • Overall Weight
    85.00 lb
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought