Motion
H430R32
Weatherhead (Eaton) Hydraulic Hose - 2 in ID, 2.68 in OD, 2550 psi Working Pressure, 10200 psi Burst Pressure, UHMWPE Cover, Synthetic Rubber Tube
Mi Item #06716373
MFR #H430R32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hydraulic Hose - 2 in ID, 2.68 in OD, 2550 psi Working Pressure, 10200 psi Burst Pressure, UHMWPE Cover, Synthetic Rubber Tube
Mi Item #06716373
MFR #H430R32

Mfr description
H430R32 H430 HP SPIRAL RHINOHIDE II
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    25.2 in
  • Height
    2.68 in
  • Hose Dash Size
    32
  • Hose Length
    50.00 ft
  • Hose Weight
    140.50 lb
  • Inside Diameter
    2 in
  • Length
    50.00 ft
  • Minimum Bend Radius
    25.00 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.68 in
  • Outside Diameter
    2.68 in
  • Overall Length
    50.00 ft
  • Overall Weight
    140.50 lb
  • Weight
    140.50 lb

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic system service with petroleum and water based fluids, for general industrial use.
  • Applications
    Hydraulic system service with petroleum and water based fluids, for general industrial use.
  • Burst Pressure
    10200 psi
  • Color
    Black
  • Compatible Fittings
    430 U, 4S
  • Construction
    4 Spiral
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Weatherhead H430R Series Rubber Hydraulic Spiral Hose
  • Description Keyword
    SAE 100R12
  • Hose Covering Material
    UHMWPE
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Transfer
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    639789291615
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Max Pressure
    2550 psi
  • Maximum Operating Pressure
    2550 psi
  • Maximum Temperature
    260 °F
  • Maximum Working Pressure
    2550 psi
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    -40 to 250 °F
  • Pressure Rating
    2550 psi
  • Standards Met
    EN856 4SP|SAE 100R12|MSHA Approved|MSHA IC-84/71
  • Trade / Brand Name
    H430R Series
  • Trade Name/Number
    H430R Series
  • Tube Material
    Synthetic Rubber
  • UPC_NO
    639789291615
  • Working Pressure
    2550 psi
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)