Motion
16Z-120
Weatherhead (Eaton) Z Series Crimp Hose Fittings Male Pipe Rigid - Carbon Steel Material, 1 in Hose ID, Male
MI ITEM #06716394
MFR #16Z-120
Your Price$71.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Z Series Crimp Hose Fittings Male Pipe Rigid - Carbon Steel Material, 1 in Hose ID, Male
MI ITEM #06716394
MFR #16Z-120

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$71.81/each(List $82.59)

Overview

Mfr description
16Z-120 MALE RIGID NPT
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Male Pipe Rigid
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Hose Inside Diameter
    1 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    MPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.72 in
  • Description Keyword
    1-1/4 in 1-1/4-11-1/2 MPT x Line/Hose/Tube
  • Length
    3.08 in
  • Overall Length
    3.08 in
  • Manufacturer Catalog Number
    16Z-120
  • Manufacturer Upc Number
    639789293749
  • UPC_NO
    639789293749
  • Standards Met
    SAE J1176
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    1 1/4 in
  • End 1 Thread
    1 1/4-11 1/2
  • Hex Size
    1.69 in
  • End 1 Style
    MPT
  • Inside Diameter
    0.82 in
  • Height
    1.94 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.94 in
  • Weight
    0.74 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.74 lb
  • For Use With
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • End 1 Type
    MPT
  • Hose Dash Size
    -16
  • Width
    1.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text