Motion
04Z-A68
Weatherhead Z Series Crimp Hose Fittings Female ORS Swivel Long Drop 90 Elbow
MI ITEM #06716544
MFR #04Z-A68
List Price$204.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Z Series Crimp Hose Fittings Female ORS Swivel Long Drop 90 Elbow
MI ITEM #06716544
MFR #04Z-A68

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$204.43/each for your price

Overview

Mfr description
04Z-A68 ORFS FEMALE 90 LONG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
  • Connection 1 Short Name
    UN
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.67 in
  • Description Keyword
    1/2 in FOR-SEAL Line/Hose/Tube
  • Length
    3.13 in
  • Overall Length
    3.13 in
  • Manufacturer Catalog Number
    04Z-A68
  • Manufacturer Upc Number
    639789294418
  • UPC_NO
    639789294418
  • Standards Met
    SAE J1176
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • Hex Size
    0.94 in
  • End 1 Style
    FOR-SEAL
  • Inside Diameter
    0.17 in
  • Height
    3.38 in
  • Angle
    90 °
  • Weight
    0.25 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.25 lb
  • For Use With
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
  • End 1 Type
    UN
  • Hose Dash Size
    -4
  • Width
    1.08 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text