Motion
10Z-12L
Weatherhead Z Series Crimp Hose Fittings Female JIS 30 Flare Swivel Straight
MI ITEM #06716691
MFR #10Z-12L
List Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Z Series Crimp Hose Fittings Female JIS 30 Flare Swivel Straight
MI ITEM #06716691
MFR #10Z-12L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$73.71/each for your price

Overview

Mfr description
10Z-12L JIS FEMALE
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    JIS 30
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.78 in
  • Description Keyword
    5/8 in JIS 30 Line/Hose/Tube
  • Length
    2.78 in
  • Overall Length
    2.78 in
  • Manufacturer Catalog Number
    10Z-12L
  • Manufacturer Upc Number
    639789322258
  • UPC_NO
    639789322258
  • Standards Met
    SAE J1176
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    3/4 in
  • End 1 Thread
    G3/4-14
  • Hex Size
    1.26 in
  • End 1 Style
    JIS 30
  • Inside Diameter
    0.5 in
  • Height
    1.42 in
  • Angle
    180 °
  • Weight
    0.52 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.52 lb
  • For Use With
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949, EC115, EC215, EC110, EC210, EC118
  • End 1 Type
    JIS 30
  • Hose Dash Size
    -10
  • Width
    1.42 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text