Motion
FX/FXL 5E ACCY KIT

LOVEJOY INC
FX/FXL 5E ACCY KIT

Gear Coupling Component - Accessory Kit, Coupling Size: 5E, Series: HercuFlex, Material: Steel
Mi Item #06716906
MFR #FX/FXL 5E ACCY KIT
Price$522.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX/FXL 5E ACCY KIT

Gear Coupling Component - Accessory Kit, Coupling Size: 5E, Series: HercuFlex, Material: Steel
Mi Item #06716906
MFR #FX/FXL 5E ACCY KIT

Mfr description
FX/FXL-5E-ACCY-KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.10/each

Specifications

Dimensions

  • Coupling Size Code
    5E
  • Weight
    5.54 lbs

Details

  • Component Type
    Accessory Kit
  • Coupling Component
    Accessory Kit
  • Coupling Style
    HercuFlex Flange Type
  • Coupling Type
    Gear
  • Manufacturer Catalog Number
    697904282184
  • Manufacturer Upc Number
    697904282184
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    HercuFlex
  • UPC_NO
    697904282184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)