Motion
FX/FXL 7E ACCY KIT

LOVEJOY INC
FX/FXL 7E ACCY KIT

Gear Coupling Component - Coupling Size: 7, Series: HercuFlex, Material: Steel
Mi Item #06716910
MFR #FX/FXL 7E ACCY KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX/FXL 7E ACCY KIT

Gear Coupling Component - Coupling Size: 7, Series: HercuFlex, Material: Steel
Mi Item #06716910
MFR #FX/FXL 7E ACCY KIT

Mfr description
FX/FXL-1S-ACCY-KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size
    7
  • Coupling Size Code
    7

Details

  • Component Type
    Fastener Kit
  • Coupling Component
    Assembly
  • Coupling Style
    HercuFlex Flange Type
  • Coupling Type
    Gear
  • Manufacturer Catalog Number
    FX, FXL-7E-ACCY-KIT
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Series
    HercuFlex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)