Motion
FX/FXL 3S ACCY KIT

LOVEJOY INC
FX/FXL 3S ACCY KIT

Gear Coupling Component - Coupling Size: 3S, Series: HercuFlex, Material: Steel
MI ITEM #06716915
MFR #FX/FXL 3S ACCY KIT
Price$189.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX/FXL 3S ACCY KIT

Gear Coupling Component - Coupling Size: 3S, Series: HercuFlex, Material: Steel
MI ITEM #06716915
MFR #FX/FXL 3S ACCY KIT

Mfr description
FX/FXL-3.5S-ACCY-KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.98/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size Code
    3S

Details

  • Component Type
    Accessory Kit
  • Coupling Component
    Accessory Kit
  • Coupling Style
    Flange Type
  • Coupling Type
    Gear
  • Design Features
    HercuFlex Flange Type Accessory Kit
  • Manufacturer Catalog Number
    697904282283
  • Material
    Steel
  • Product Type
    Gear Coupling Components
  • Series
    HercuFlex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)