Motion
FX 1.5E SLEEVE W/SEAL

LOVEJOY INC
FX 1.5E SLEEVE W/SEAL

69790428235 Flanged Coupling Sleeve - F, 1.5, Exposed, 6.0000 in OD, 1.9400 in Length, Steel
Mi Item #06716920
MFR #FX 1.5E SLEEVE W/SEAL
Price$427.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX 1.5E SLEEVE W/SEAL

69790428235 Flanged Coupling Sleeve - F, 1.5, Exposed, 6.0000 in OD, 1.9400 in Length, Steel
Mi Item #06716920
MFR #FX 1.5E SLEEVE W/SEAL

Mfr description
FX-1.5E-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.81/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Sleeve Outside Diameter  
    6.0000 in
  • Sleeve Overall Length  
    1.9400 in
  • Weight
    4.46 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904282351
  • Product Type
    Gear Coupling Sleeves
  • Series
    F
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    26100 in
  • UPC_NO
    697904282351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)