Motion
FX-3E-SLEEVE-W/SEAL

LOVEJOY INC
FX-3E-SLEEVE-W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 2.5, Exposed Bolt, 8.3800 in OD, 1045 Steel
Mi Item #06716923
MFR #FX-3E-SLEEVE-W/SEAL
Price$873.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX-3E-SLEEVE-W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 2.5, Exposed Bolt, 8.3800 in OD, 1045 Steel
Mi Item #06716923
MFR #FX-3E-SLEEVE-W/SEAL

Mfr description
FX-3E-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$873.08/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Length
    3.0300 in, 77 mm
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Distance Between Shafts
    0.1900 in, 4.80 mm
  • Hub Diameter
    6.1700 in, 156.60 mm
  • Length Through Bore
    3.0300 in, 77 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    3.6250 in, 92 mm
  • Maximum Bore Diameter
    3.6250 in, 92 mm
  • Outside Diameter
    8.3750 in
  • Sleeve Outside Diameter  
    8.3800 in

Details

  • Bolt Type
    Exposed Bolt
  • Color
    Metallic
  • Compatible Sleeve Type
    Flanged Sleeve
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Flanged Style
  • Coupling Type
    Gear Coupling
  • Design Features
    Advanced seal design, Interchangeable with standard AGMA flange interface, Exposed Bolt
  • Hub Material
    1045 Steel
  • Hub Style
    Exposed Bolt
  • Includes
    Seal
  • Manufacturer Catalog Number
    697904282375
  • Material
    1045 Steel
  • Max Rpm
    6600 rpm
  • Maximum Speed
    6600 rpm
  • Maximum Torque
    79700 in/lb
  • Performance Features
    Unequaled bore and torque capacity, 1.5 °deg F misalignment per gear mesh, Improved fastener corrosion resistance, Advanced seal design intensifying contamination resistance
  • Product Type
    Gear Coupling Sleeves
  • Series
    HercuFlex FX
  • Shaft Spacing
    0.1900 in, 4.80 mm
  • Sleeve Material
    1045 Steel
  • Sleeve Type
    Flanged Sleeve
  • Torque Capacity
    79,700 in-lb, 9,005 N-m
  • Torque Rating (in-lb)
    79,700.00 in-lb, 9,004.89 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)