Motion
FX-5E-SLEEVE-W/SEAL

LOVEJOY INC
FX-5E-SLEEVE-W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 4.5, Exposed Bolt, 13.6300 in OD, 1045 Steel
Mi Item #06716927
MFR #FX-5E-SLEEVE-W/SEAL
Price$3,313.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX-5E-SLEEVE-W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 4.5, Exposed Bolt, 13.6300 in OD, 1045 Steel
Mi Item #06716927
MFR #FX-5E-SLEEVE-W/SEAL

Mfr description
FX-5E-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,313.31/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Length
    5.3100 in, 134.90 mm
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Distance Between Shafts
    0.3100 in, 7.90 mm
  • Hub Diameter
    10.8100 in, 274.70 mm
  • Length Through Bore
    5.3100 in, 134.90 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    6.7500 in, 171 mm
  • Maximum Bore Diameter
    6.7500 in, 171 mm
  • Outside Diameter
    13.6250 in
  • Sleeve Outside Diameter  
    13.6300 in

Details

  • Bolt Type
    Exposed Bolt
  • Color
    Metallic
  • Compatible Sleeve Type
    Flanged Sleeve
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    CX Sleeves
  • Design Features
    Exposed Bolt, Flanged style, Advanced seal design
  • Hub Style
    Exposed Bolt
  • Includes
    Seal
  • Manufacturer Catalog Number
    697904282412
  • Material
    1045 Steel
  • Max Rpm
    4050 rpm
  • Maximum Speed
    4050 rpm
  • Maximum Torque
    427460 in/lb
  • Performance Features
    Unequaled bore and torque capacity, 1.5° deg F misalignment per gear mesh, Improved fastener corrosion resistance, Advanced seal design intensifying contamination resistance
  • Product Type
    Gear Coupling Sleeves
  • Series
    HercuFlex FX
  • Shaft Spacing
    0.3100 in, 7.90 mm
  • Sleeve Material
    1045 Steel
  • Sleeve Type
    Flanged Sleeve
  • Torque Capacity
    427,460 in-lb, 48,296 N-m
  • Torque Rating (in-lb)
    427,460.00 in-lb, 48,296.50 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)