Motion
FX 7E SLEEVE W/SEAL

LOVEJOY INC
FX 7E SLEEVE W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 7, Exposed Bolt, 20.7500 in OD, 1045 Steel
Mi Item #06716931
MFR #FX 7E SLEEVE W/SEAL
Price$361.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX 7E SLEEVE W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 7, Exposed Bolt, 20.7500 in OD, 1045 Steel
Mi Item #06716931
MFR #FX 7E SLEEVE W/SEAL

Mfr description
FX-1S-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.46/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    7
  • Coupling Size Code
    7
  • Distance Between Shafts
    0.3800 in, 9.70 mm
  • Hub Diameter
    16.6900 in, 423.90 mm
  • Length Through Bore
    8.6900 in, 220.70 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    11.2500 in, 287 mm
  • Maximum Bore Diameter
    11.2500 in, 287 mm
  • Outside Diameter
    20.7500 in
  • Sleeve Outside Diameter  
    20.7500 in

Details

  • Bolt Type
    Exposed Bolt
  • Color
    Metallic
  • Compatible Sleeve Type
    Flanged Sleeve
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    CX Sleeves
  • Design Features
    Exposed Bolt, Advanced seal design, Interchangeable with standard AGMA flange interface
  • Hub Style
    Exposed Bolt
  • Includes
    Seal
  • Manufacturer Catalog Number
    697904282450
  • Material
    1045 Steel
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    1638750 in/lb
  • Performance Features
    Unequaled bore and torque capacity, 1.5° deg F misalignment per gear mesh, Improved fastener corrosion resistance, Advanced seal design intensifying contamination resistance
  • Product Type
    Gear Coupling Sleeves
  • Series
    HercuFlex FX
  • Shaft Spacing
    0.3800 in, 9.70 mm
  • Sleeve Material
    1045 Steel
  • Sleeve Type
    CX Sleeves
  • Torque Capacity
    1,638,750.00 in-lb, 185,154.40 N-m
  • Torque Rating (in-lb)
    1,638,750.00 in-lb, 185,154.40 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)