Motion
FX 1.5S SLEEVE W/SEAL

LOVEJOY INC
FX 1.5S SLEEVE W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 1.5, Shroudded Bolt, 6.0000 in OD, 1045 Steel
Mi Item #06716933
MFR #FX 1.5S SLEEVE W/SEAL
Price$622.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX 1.5S SLEEVE W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 1.5, Shroudded Bolt, 6.0000 in OD, 1045 Steel
Mi Item #06716933
MFR #FX 1.5S SLEEVE W/SEAL

Mfr description
FX-2S-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$622.51/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Length
    1.9400 in, 49.30 mm
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Distance Between Shafts
    0.1300 in, 3.30 mm
  • Hub Diameter
    4.1100 in, 104.30 mm
  • Length Through Bore
    1.9400 in, 49.30 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    2.4380 in, 62 mm
  • Maximum Bore Diameter
    2.4380 in, 62 mm
  • Outside Diameter
    6.0000 in
  • Sleeve Outside Diameter  
    6.0000 in

Details

  • Bolt Type
    Shroudded Bolt
  • Color
    Metallic
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Flanged Style
  • Coupling Type
    Gear Coupling
  • Design Features
    Advanced seal design, Interchangeable with standard AGMA flange interface
  • Hub Style
    Shroudded Bolt
  • Includes
    Seal
  • Manufacturer Catalog Number
    697904282498
  • Material
    1045 Steel
  • Max Rpm
    8250 rpm
  • Maximum Speed
    8250 rpm
  • Maximum Torque
    26100 in/lb
  • Performance Features
    Unequaled bore and torque capacity, 1.5° deg F misalignment per gear mesh, Improved fastener corrosion resistance, Advanced seal design intensifying contamination resistance
  • Product Type
    Gear Coupling Sleeves
  • Series
    HercuFlex FX
  • Shaft Spacing
    0.1300 in, 3.30 mm
  • Sleeve Material
    1045 Steel
  • Sleeve Type
    Flanged Sleeve
  • Torque Capacity
    26,100 in-lb, 2,949 N-m
  • Torque Rating (in-lb)
    26,100.00 in-lb, 2,948.90 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)