Motion
FX 4S SLEEVE W/SEAL

LOVEJOY INC
FX 4S SLEEVE W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 4, Shroudded Bolt, 12.5000 in OD, 1045 Steel
Mi Item #06716938
MFR #FX 4S SLEEVE W/SEAL
Price$2,510.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX 4S SLEEVE W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 4, Shroudded Bolt, 12.5000 in OD, 1045 Steel
Mi Item #06716938
MFR #FX 4S SLEEVE W/SEAL

Mfr description
FX-4.5S-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,510.10/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Length
    4.7500 in, 120.70 mm
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Distance Between Shafts
    0.2500 in, 6.40 mm
  • Hub Diameter
    9.8300 in, 249.80 mm
  • Length Through Bore
    4.7500 in, 120.70 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    5.8750 in, 149 mm
  • Maximum Bore Diameter
    5.8750 in, 149 mm
  • Outside Diameter
    12.5000 in
  • Sleeve Outside Diameter  
    12.5000 in

Details

  • Bolt Type
    Shroudded Bolt
  • Color
    Metallic
  • Compatible Sleeve Type
    Flanged Sleeve
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Flanged Style
  • Coupling Type
    Gear Coupling
  • Design Features
    Flanged Style, Interchangeable with standard AGMA flange interface, Advanced seal design
  • Hub Style
    Shroudded Bolt
  • Includes
    Seal
  • Manufacturer Catalog Number
    FX-4S-SLEEVE-W, SEAL
  • Material
    1045 Steel
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Maximum Torque
    311540 in/lb
  • Performance Features
    1.5 °deg F misalignment per gear mesh, Improved fastener corrosion resistance, Advanced seal design intensifying contamination resistance, Unequaled bore and torque capacity
  • Product Type
    Gear Coupling Sleeves
  • Series
    HercuFlex FX
  • Shaft Spacing
    0.2500 in, 6.40 mm
  • Sleeve Material
    1045 Steel
  • Sleeve Type
    Flanged Sleeve
  • Torque Capacity
    311,540 in-lb, 35,199 N-m
  • Torque Rating (in-lb)
    311,540.00 in-lb, 35,199.29 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)