Motion
FX 5.5S SLEEVE W/SEAL

LOVEJOY INC
FX 5.5S SLEEVE W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 5.5, Shroudded Bolt, 16.7500 in OD, 1045 Steel
Mi Item #06716942
MFR #FX 5.5S SLEEVE W/SEAL
Price$1,777.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FX 5.5S SLEEVE W/SEAL

Gear Coupling Sleeve - HercuFlex FX, 5.5, Shroudded Bolt, 16.7500 in OD, 1045 Steel
Mi Item #06716942
MFR #FX 5.5S SLEEVE W/SEAL

Mfr description
FX-1.5E-CP-2-7/16X2-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,777.12/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Length
    6.9100 in, 175.50 mm
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Distance Between Shafts
    0.3100 in, 7.90 mm
  • Hub Diameter
    13.1300 in, 333.40 mm
  • Length Through Bore
    6.9100 in, 175.50 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    8.6250 in, 220 mm
  • Maximum Bore Diameter
    8.6250 in, 220 mm
  • Outside Diameter
    16.7500 in
  • Sleeve Outside Diameter  
    16.7500 in

Details

  • Bolt Type
    Shroudded Bolt
  • Color
    Metallic
  • Compatible Sleeve Type
    FX (flanged style)
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Shroudded Bolt
  • Coupling Type
    CX Sleeves
  • Design Features
    1.5° deg F misalignment per gear mesh, Improved fastener corrosion resistance, Advanced seal design intensifying contamination resistance, Interchangeable with standard AGMA flange interface
  • Hub Style
    Shroudded Bolt
  • Includes
    Sleeve and Seal
  • Manufacturer Catalog Number
    697904282573
  • Material
    1045 Steel
  • Max Rpm
    3300 rpm
  • Maximum Speed
    3300 rpm
  • Maximum Torque
    771300 in/lb
  • Performance Features
    Unequaled bore and torque capacity, 1.5° deg F misalignment per gear mesh, Advanced seal design intensifying contamination resistance
  • Product Type
    Gear Coupling Sleeves
  • Series
    HercuFlex FX
  • Shaft Spacing
    0.3100 in, 7.90 mm
  • Sleeve Material
    1045 Steel
  • Sleeve Type
    Flanged Sleeve
  • Torque Capacity
    771,300 in-lb, 87,145 N-m
  • Torque Rating (in-lb)
    771,300.00 in-lb, 87,145.20 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)