Motion
69790429042

LOVEJOY INC
69790429042

Gear Coupling Sleeve - HercuFlex FXL, 3, Exposed Bolt, 9.4400 in OD, Alloy Steel
Mi Item #06717021
MFR #69790429042
Price$1,700.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
69790429042

Gear Coupling Sleeve - HercuFlex FXL, 3, Exposed Bolt, 9.4400 in OD, Alloy Steel
Mi Item #06717021
MFR #69790429042

Mfr description
FXL-3E-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,700.16/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Distance Between Shafts
    0.1900 in, 4.80 mm
  • Max Angular Misalignment
    1.5 °
  • Outside Diameter
    9.4375 in
  • Sleeve Outside Diameter  
    9.4400 in

Details

  • Bolt Type
    Exposed Bolt
  • Color
    Metallic
  • Compatible Sleeve Type
    Flange Type
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Flanged Style
  • Coupling Type
    FXL Sleeves
  • Design Features
    Labyrinth Seal, Advanced seal design, Interchangeable with standard AGMA flange interface
  • Hub Style
    Exposed Bolt
  • Manufacturer Catalog Number
    697904290431
  • Material
    Alloy Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    118000 in/lb
  • Performance Features
    Unequaled bore and torque capacity, 1.5° deg F misalignment per gear mesh, Improved fastener corrosion resistance, Advanced seal design intensifying contamination resistance
  • Product Type
    Gear Coupling Sleeves
  • Series
    HercuFlex FXL
  • Shaft Spacing
    0.1900 in, 4.80 mm
  • Sleeve Material
    Alloy Steel
  • Sleeve Type
    Flange Type
  • Torque Capacity
    118,000 in-lb, 13,332 N-m
  • Torque Rating (in-lb)
    118,000.00 in-lb, 13,332.21 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)