Motion
FXL 5.5E SLEEVE

LOVEJOY INC
FXL 5.5E SLEEVE

69790429048 Flanged Coupling Sleeve - FX, 5.5, Exposed, 13.1300 in OD, 6.9100 in Length, Steel
Mi Item #06717026
MFR #FXL 5.5E SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FXL 5.5E SLEEVE

69790429048 Flanged Coupling Sleeve - FX, 5.5, Exposed, 13.1300 in OD, 6.9100 in Length, Steel
Mi Item #06717026
MFR #FXL 5.5E SLEEVE

Mfr description
FXL 5.5E SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    5.5
  • Sleeve Outside Diameter  
    13.1300 in
  • Sleeve Overall Length  
    6.9100 in
  • Weight
    73.85 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904290486
  • Product Type
    Gear Coupling Sleeves
  • Series
    FX
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Torque Capacity
    670700 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)