Motion
FXLMM 2.5 HUB 45MM P7 14MMX3.8

LOVEJOY INC
FXLMM 2.5 HUB 45MM P7 14MMX3.8

69790433034 Complete Gear Coupling - Cplg Size 2-1/2, Rough Stock
MI ITEM #06717232
MFR #FXLMM 2.5 HUB 45MM P7 14MMX3.8
List Price$1,899.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FXLMM 2.5 HUB 45MM P7 14MMX3.8

69790433034 Complete Gear Coupling - Cplg Size 2-1/2, Rough Stock
MI ITEM #06717232
MFR #FXLMM 2.5 HUB 45MM P7 14MMX3.8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,899.79/each for your price

Overview

Mfr description
CX-2.5-CP-RSBXRSB

Specifications

  • Coupling Size Code
    2-1/2
  • Bore Type
    Rough Stock
  • Series
    C2
  • Length Through Bore
  • Hub Diameter
    3.2500 in
  • Manufacturer Upc Number
    697904330342
  • UPC_NO
    697904330342
  • Weight
    58.34 lbs
  • Maximum Bore
    2.1300 in
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text