Motion
FCX 1 1 3/4 3/8X3/16KW

LOVEJOY INC
FCX 1 1 3/4 3/8X3/16KW

Gear Coupling Hub - Cplg Size: 1, Bore Type: Keyway Bore, Material: AISI 1045
MI ITEM #06717263
MFR #FCX 1 1 3/4 3/8X3/16KW
Price$253.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 1 1 3/4 3/8X3/16KW

Gear Coupling Hub - Cplg Size: 1, Bore Type: Keyway Bore, Material: AISI 1045
MI ITEM #06717263
MFR #FCX 1 1 3/4 3/8X3/16KW

Mfr description
FCX-1-HUB-1-3/8-5/16X5/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.31/each

Specifications

Dimensions

  • Bore - Side 1
    1.7500 in, 44.45 mm
  • Bore Diameter
    1.7500 in
  • Bore Length
    1.6900 in, 42.93 mm
  • Coupling Size
    1
  • Coupling Size Code
    1
  • Hub Diameter
    2.4900 in, 63.25 mm
  • Keyway Size
    3/8 x 3/16 in, 9.525 x 4.76 mm
  • Length Through Bore
    1.6900 in, 42.93 mm
  • Maximum Bore
    1.8750 in, 47.62 mm
  • Maximum Bore Diameter
    1.8750 in, 47.62 mm

Details

  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Keyed Hub
  • Manufacturer Catalog Number
    697904331042
  • Material
    AISI 1045
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    11300 in/lb
  • Performance Features
    Torque Capacity 11300 lbs-in, Speed Rating 6000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    11,300.00 in-lb, 1,276.73 N-m
  • Torque Rating (in-lb)
    11,300.00 in-lb, 1,276.73 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)