Motion
FCX 1.5 1 1/4 1/4X1/8KW

LOVEJOY INC
FCX 1.5 1 1/4 1/4X1/8KW

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717343
MFR #FCX 1.5 1 1/4 1/4X1/8KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 1.5 1 1/4 1/4X1/8KW

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717343
MFR #FCX 1.5 1 1/4 1/4X1/8KW

Mfr description
FCX-1.5-HUB-1-1/8-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in, 31.75 mm
  • Bore Diameter
    1.2500 in
  • Bore Length
    1.9400 in, 49.28 mm
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    3.2900 in, 83.57 mm
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.175 mm
  • Length Through Bore
    1.9400 in, 49.28 mm
  • Maximum Bore
    2.4380 in, 61.92 mm
  • Maximum Bore Diameter
    2.4380 in, 61.92 mm

Details

  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Finished Bore
  • Manufacturer Catalog Number
    697904331844
  • Material
    AISI 1045
  • Max Rpm
    5500 rpm
  • Maximum Speed
    5500 rpm
  • Maximum Torque
    26100 in/lb
  • Performance Features
    Nominal Torque 26100.0000 in-lbs, Max Speed 5500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    26,100.00 in-lb, 2,948.91 N-m
  • Torque Rating (in-lb)
    26,100.00 in-lb, 2,948.91 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)