Motion
FCX 1.5 38MMP7 10X3.3MMKW

LOVEJOY INC
FCX 1.5 38MMP7 10X3.3MMKW

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Keyway Bore, Material: AISI 1045
MI ITEM #06717387
MFR #FCX 1.5 38MMP7 10X3.3MMKW
Price$329.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 1.5 38MMP7 10X3.3MMKW

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Keyway Bore, Material: AISI 1045
MI ITEM #06717387
MFR #FCX 1.5 38MMP7 10X3.3MMKW

Mfr description
FCX-1.5-HUB-48MMP7-14X3.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.29/each

Specifications

Dimensions

  • Bore - Side 1
    1.4960 in, 38 mm
  • Bore Diameter
    1.5000 in
  • Bore Length
    1.9400 in, 49.30 mm
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    83.50 mm, 3.2900 in
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore
    49.30 mm, 1.9400 in
  • Maximum Bore
    62 mm, 2.4380 in
  • Maximum Bore Diameter
    62 mm, 2.4380 in

Details

  • Bore Tolerance Standard
    P7
  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    FCX-1.5-HUB-38MMP7-10X3.3MMKW
  • Material
    AISI 1045
  • Max Rpm
    5500 rpm
  • Maximum Speed
    5500 rpm
  • Maximum Torque
    26,100 in/lb
  • Performance Features
    Nominal Torque 2,949 Nm, Max Speed 5500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    100 in-lb, 949 N-m
  • Torque Rating (in-lb)
    26,100.00 in-lb, 2,949.00 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)