Motion
FCX 1.5 48MMP7 14X3.8MMKW

LOVEJOY INC
FCX 1.5 48MMP7 14X3.8MMKW

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Keyed Bore, Material: AISI 1045
Mi Item #06717388
MFR #FCX 1.5 48MMP7 14X3.8MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 1.5 48MMP7 14X3.8MMKW

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Keyed Bore, Material: AISI 1045
Mi Item #06717388
MFR #FCX 1.5 48MMP7 14X3.8MMKW

Mfr description
FCX-1.5-HUB-5/8-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    1.8900 in, 48 mm
  • Bore Diameter
    48 mm
  • Bore Length
    1.9400 in, 49.28 mm
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Hub Diameter
    83.50 mm, 3.2900 in
  • Keyway Size
    3/16 x 3/32 in, 14 x 3.80 mm
  • Length Through Bore
    49.28 mm, 1.9400 in
  • Maximum Bore
    62 mm, 2.4380 in
  • Maximum Bore Diameter
    62 mm, 2.4380 in

Details

  • Bore Tolerance Standard
    P7
  • Bore Type
    Keyed Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    FX (flanged style) or CX (continuous sleeve style)
  • Coupling Type
    Gear
  • Design Features
    With Keyway, Metric Bore
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    697904332292
  • Material
    AISI 1045
  • Max Rpm
    5500 rpm
  • Maximum Speed
    5500 rpm
  • Maximum Torque
    26100 in/lb
  • Performance Features
    Nominal Torque 2949 Nm, Max Speed 5500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    26,100 in-lb, 2,949 N-m
  • Torque Rating (in-lb)
    26,100.00 in-lb, 2,949.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)