Motion
FCX 2 1 7/8 1/2X1/4KW

LOVEJOY INC
FCX 2 1 7/8 1/2X1/4KW

Gear Coupling Hub - Cplg Size: 2, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717473
MFR #FCX 2 1 7/8 1/2X1/4KW
Price$458.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 2 1 7/8 1/2X1/4KW

Gear Coupling Hub - Cplg Size: 2, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717473
MFR #FCX 2 1 7/8 1/2X1/4KW

Mfr description
FCX-2-HUB-2"-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.49/each

Specifications

Dimensions

  • Bore - Side 1
    1.8750 in, 47.62 mm
  • Bore Diameter
    1.8750 in
  • Bore Length
    2.4400 in, 61.98 mm
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Hub Diameter
    3.2900 in, 83.57 mm
  • Keyway Size
    1/2 in, 12.70 mm
  • Length Through Bore
    2.4400 in, 61.98 mm
  • Maximum Bore
    3.0630 in, 77.80 mm
  • Maximum Bore Diameter
    3.0630 in, 77.80 mm

Details

  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    697904333107
  • Material
    AISI 1045
  • Max Rpm
    5500 rpm
  • Maximum Speed
    5500 rpm
  • Maximum Torque
    26100 in/lb
  • Performance Features
    Nominal Torque 26100.0000 in-lbs, Max Speed 5500 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    26,100 in-lb, 2,949 N-m
  • Torque Rating (in-lb)
    26,100.00 in-lb, 2,949.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)