Motion
FCX 2 40MMP7 12X3.3MMKW

LOVEJOY INC
FCX 2 40MMP7 12X3.3MMKW

Gear Coupling Hub - Cplg Size: 2, Bore Type: Bored, Material: AISI 1045
Mi Item #06717512
MFR #FCX 2 40MMP7 12X3.3MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 2 40MMP7 12X3.3MMKW

Gear Coupling Hub - Cplg Size: 2, Bore Type: Bored, Material: AISI 1045
Mi Item #06717512
MFR #FCX 2 40MMP7 12X3.3MMKW

Mfr description
FCX-2-HUB-50MMP7-14X3.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    1.5750 in, 40 mm
  • Bore Diameter
    40 mm
  • Bore Length
    2.4400 in, 62 mm
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Hub Diameter
    106.90 mm, 4.2100 in
  • Keyway Size
    0.472 x 0.130 in, 12 x 3.3 mm
  • Length Through Bore
    62 mm, 2.4400 in
  • Maximum Bore
    78 mm, 3.0630 in
  • Maximum Bore Diameter
    78 mm, 3.0630 in

Details

  • Bore Tolerance Standard
    P7
  • Bore Type
    Bored
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    697904333497
  • Material
    AISI 1045
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Maximum Torque
    44850 in/lb
  • Performance Features
    Nominal Torque 5067 N m, Max Speed 5000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    44,850 in-lb, 5,067 N-m
  • Torque Rating (in-lb)
    44,850.00 in-lb, 5,067.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)