Motion
FCX 2.5 1 3/4 3/8X3/16KW

LOVEJOY INC
FCX 2.5 1 3/4 3/8X3/16KW

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Keyway Bore, Material: AISI 1045
MI ITEM #06717599
MFR #FCX 2.5 1 3/4 3/8X3/16KW
Price$525.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 2.5 1 3/4 3/8X3/16KW

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Keyway Bore, Material: AISI 1045
MI ITEM #06717599
MFR #FCX 2.5 1 3/4 3/8X3/16KW

Mfr description
FCX-2.5-HUB-1-5/8-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.61/each

Specifications

Dimensions

  • Bore - Side 1
    1.7500 in, 44.45 mm
  • Bore Diameter
    1.7500 in
  • Bore Length
    3.0300 in, 76.96 mm
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    4.9700 in, 126.24 mm
  • Keyway Size
    3/8 x 3/16 in, 9.525 x 4.76 mm
  • Length Through Bore
    3.0300 in, 76.96 mm
  • Maximum Bore
    3.0630 in, 77.80 mm
  • Maximum Bore Diameter
    3.0630 in, 77.80 mm

Details

  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Bored
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    697904334401
  • Material
    AISI 1045
  • Max Rpm
    4400 rpm
  • Maximum Speed
    4400 rpm
  • Maximum Torque
    79700 in/lb
  • Performance Features
    Torque Capacity 79700 lbs-in, Speed Rating 4400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    79,700.00 in-lb, 9,004.89 N-m
  • Torque Rating (in-lb)
    79,700.00 in-lb, 9,004.89 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)