Motion
FCX 2.5 2 1/2 5/8X5/16KW

LOVEJOY INC
FCX 2.5 2 1/2 5/8X5/16KW

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717605
MFR #FCX 2.5 2 1/2 5/8X5/16KW
Price$555.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 2.5 2 1/2 5/8X5/16KW

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717605
MFR #FCX 2.5 2 1/2 5/8X5/16KW

Mfr description
FCX-2.5-HUB-2-1/4-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.58/each

Specifications

Dimensions

  • Bore - Side 1
    2.6250 in, 66.67 mm
  • Bore Diameter
    2.6250 in
  • Bore Length
    3.0300 in, 76.96 mm
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    4.9700 in, 126.24 mm
  • Keyway Size
    5/8 x 5/16 in, 15.875 x 7.938 mm
  • Length Through Bore
    3.0300 in, 76.96 mm
  • Maximum Bore
    3.0630 in, 77.80 mm
  • Maximum Bore Diameter
    3.0630 in, 77.80 mm

Details

  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    FX (flanged style) or CX (continuous sleeve style)
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    FCX-2.5-HUB-2-1/2-5/8X5/16KW
  • Material
    AISI 1045
  • Max Rpm
    4400 rpm
  • Maximum Speed
    4400 rpm
  • Maximum Torque
    79700.4 in/lb
  • Performance Features
    Speed Rating 4400 rpm, Torque Capacity 9005 Nm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
  • Torque Capacity
    79,700.40 in-lb, 9,005.00 N-m
  • Torque Rating (in-lb)
    79,700.40 in-lb, 9,005.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)