Motion
FCX 2.5 2 5/8 5/8X5/16KW

LOVEJOY INC
FCX 2.5 2 5/8 5/8X5/16KW

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Keyed Bore
MI ITEM #06717616
MFR #FCX 2.5 2 5/8 5/8X5/16KW
Price$525.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 2.5 2 5/8 5/8X5/16KW

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Keyed Bore
MI ITEM #06717616
MFR #FCX 2.5 2 5/8 5/8X5/16KW

Mfr description
FCX-2.5-HUB-2-7/8-3/4X3/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.61/each

Specifications

Dimensions

  • Bore - Side 1
    2.6250 in, 66.67 mm
  • Bore Diameter
    2.6250 in
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Keyway Size
    5/8 x 5/16 in, 15.875 x 7.938 mm

Details

  • Bore Type
    Keyed Bore
  • Coupling Style
    FCX
  • Coupling Type
    Gear Coupling
  • Design Features
    With Keyway
  • Manufacturer Catalog Number
    FCX 2.5 2-5/8 5/8X5/16KW
  • Product Type
    Gear Coupling Hubs
  • Shaft Attachment
    Keyway

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)