Motion
FXL 5.5 HUB 212MM R7 50MMX11.4

LOVEJOY INC
FXL 5.5 HUB 212MM R7 50MMX11.4

69790433469 Gear Coupling Hub - 2.5, 3.3750 in, Finished with Keyway
MI ITEM #06717627
MFR #FXL 5.5 HUB 212MM R7 50MMX11.4
List Price$525.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FXL 5.5 HUB 212MM R7 50MMX11.4

69790433469 Gear Coupling Hub - 2.5, 3.3750 in, Finished with Keyway
MI ITEM #06717627
MFR #FXL 5.5 HUB 212MM R7 50MMX11.4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$525.61/each for your price

Overview

Mfr description
FCX-2.5-HUB-3-3/8-7/8X7/16KW

Specifications

  • Coupling Size Code
    2.5
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    3.3750 in
  • Manufacturer Upc Number
    697904334692
  • UPC_NO
    697904334692
  • Weight
    9.23 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought