1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
FX 3.5SM HUB RGD 4-1/16 1X1/
69790433478 Gear Coupling Hub - 2.5, 48 mm, Finished with Keyway
MI ITEM #
06717636
MFR #
FX 3.5SM HUB RGD 4-1/16 1X1/
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Gear Couplings
LOVEJOY INC FX 3.5SM HUB RGD 4-1/16 1X1/
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
FX 3.5SM HUB RGD 4-1/16 1X1/
69790433478 Gear Coupling Hub - 2.5, 48 mm, Finished with Keyway
MI ITEM #
06717636
MFR #
FX 3.5SM HUB RGD 4-1/16 1X1/
Mfr description
FCX 2.5 HUB 48MM P7 14MMX3.8MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
48 mm
Coupling Size Code
2.5
Weight
14.77 lbs
Details
Bore Type
Finished w/ Keyway
Manufacturer Upc Number
697904334784
Product Type
Gear Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items