Motion
FCX 2.5 65MMP7 18X4.4MMKW

LOVEJOY INC
FCX 2.5 65MMP7 18X4.4MMKW

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717707
MFR #FCX 2.5 65MMP7 18X4.4MMKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FCX 2.5 65MMP7 18X4.4MMKW

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #06717707
MFR #FCX 2.5 65MMP7 18X4.4MMKW

Mfr description
FCX-3-HUB-1-1/2-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    2.5590 in, 65 mm
  • Bore Diameter
    2.5625 in
  • Bore Length
    3.0300 in, 77 mm
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    126.40 mm, 4.9700 in
  • Keyway Size
    18 x 4.40 mm
  • Length Through Bore
    76.96 mm, 3.0300 in
  • Maximum Bore
    92 mm, 3.6250 in
  • Maximum Bore Diameter
    92 mm, 3.6250 in

Details

  • Bore Tolerance Standard
    P7
  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FX, CX
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear
  • Design Features
    With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • ISO Fit Standard
    P7
  • Manufacturer Catalog Number
    FCX-2.5-HUB-65MMP7-18X4.4MMKW
  • Material
    AISI 1045
  • Max Rpm
    4400 rpm
  • Maximum Speed
    4400 rpm
  • Performance Features
    Speed Rating 4400 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    HercuFlex
  • Shaft Attachment
    Keyway
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)